Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-1225/10

  • Zoro # G9018397


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Includes
Full Line of Matching Accessories
Width
8
Handle Type
Cross
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1225/10
Zoro #
G9018397
UPC #
760724611967
Country of Origin
United States

Dimensions

Width
8
Depth
Spout: 7-9/16", Valve: 2-7/8"
Face Dia.
Spout: 1-1/2"
Length
7.59
Height
2.81
Handle Length (in)
2.94
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Includes
Full Line of Matching Accessories
Handle Type
Cross
Mounting Type
Wall
Material
Solid Brass
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Number of Holes
3
Handle Material
Brass
Number of Handles
2
Weight
4.65
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
6.81

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.