Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-1505-10

  • Zoro # G9051692


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Connection
1/2" NPT
Number of Handles
2
Material
Solid Brass
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505-10
Zoro #
G9051692
UPC #
760724971740
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 4-3/16"
Height
4.63
Length
7
Face Dia.
Spout: 7/8"
Depth
Spout: 7", Valve: 2-5/8"
Faucet Center Size
8
Handle Length (in)
3.69
Faucet Connection Size
0.5

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Handle Material
Brass
Connection
1/2" NPT
Number of Handles
2
Material
Solid Brass
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Includes
Lever Handles
Handle Type
Lever
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
No
Weight
4.6
Handle Included
Yes
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Drain included
No
Tub Spout Reach
6.56
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.