Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-1775-10

  • Zoro # G9004993


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Includes
Full Line of Matching Accessories
Length
7.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1775-10
Zoro #
G9004993
UPC #
760724297437
Country of Origin
United States

Dimensions

Length
7.13
Width
7.88
Height
2.75
Depth
Faucet: 7-1/8"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
4

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Number of Holes
3
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Includes
Full Line of Matching Accessories
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
Yes
Mounting Type
Wall
Connection
1/2" NPT
Number of Handles
2
Handle Material
Brass
Weight
4.65
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Faucet Mount
Wall Mounted
Handle Included
Yes
Tub Spout Reach
6.63
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.