Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2405/10

  • Zoro # G8926268


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Length
7.81
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2405/10
Zoro #
G8926268
UPC #
760724188759
Country of Origin
United States

Dimensions

Length
7.81
Height
2.75
Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.5

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Handle Material
Brass
Mounting Type
Wall
Material
Solid Brass
ADA Compliant
Yes
Handle Type
Cross
Weight
4.05
Faucet Valve Type
BP
Tub Spout Reach
7.38
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.