Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2415-10

  • Zoro # G8942727


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Depth
Handle: 3-5/16", Spout: 7-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2415-10
Zoro #
G8942727
UPC #
760724189138
Country of Origin
United States

Dimensions

Height
2.75
Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
7.88
Length
7.81
Handle Length (in)
3.3
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Handle Material
Brass
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Handle Type
Lever
ADA Compliant
Yes
Connection
1/2" NPT
Weight
5.25
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Tub Spout Reach
7.38
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.