Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2445/10

  • Zoro # G9035215


product price:  $815.99
/ea
Free Shipping & Returns

Key Features

Length
7.81
Width
8
Height
2.5
Depth
Handle: 3-5/16", Spout: 7-13/16"
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2445/10
Zoro #
G9035215
UPC #
760724196976
Country of Origin
United States

Dimensions

Length
7.81
Width
8
Height
2.5
Depth
Handle: 3-5/16", Spout: 7-13/16"
Handle Length (in)
2.5
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Mounting Type
Wall
Number of Handles
2
Connection
1/2" NPT
Handle Type
Cross
Weight
5.25
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
7.38

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.