Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2475-10

  • Zoro # G9054194


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
Spout: 8-5/16"
ADA Compliant
Yes
Length
8.31
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2475-10
Zoro #
G9054194
UPC #
760724188070
Country of Origin
United States

Dimensions

Depth
Spout: 8-5/16"
Length
8.31
Height
3.19
Width
8
Handle Length (in)
3.25
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Material
Brass
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Handle Type
Lever
Number of Handles
2
Connection
1/2" NPT
Handle Material
Brass
Number of Holes
3
Weight
4.75
Faucet Valve Type
BP
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Tub Spout Reach
7.69

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.