Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2485-10

  • Zoro # G9053512


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Material
Solid Brass
Handle Material
Brass
Connection
1/2" NPT
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2485-10
Zoro #
G9053512
UPC #
760724370963
Country of Origin
United States

Dimensions

Width
8
Length
9.13
Height
3.13
Depth
Handle: 3.45", Spout: 9.15"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.19

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Mounting Type
Wall
Material
Solid Brass
Handle Material
Brass
Connection
1/2" NPT
Number of Handles
2
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Weight
3.15
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
8.25
Faucet Material
Brass
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.