Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2495-10

  • Zoro # G8989444


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Number of Handles
2
Length
9.13
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2495-10
Zoro #
G8989444
UPC #
760724376026
Country of Origin
United States

Dimensions

Length
9.13
Height
1.13
Depth
Handle: 3.45", Spout: 9.15"
Width
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Handle Type
Lever
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Weight
3.6
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Tub Spout Reach
8.25
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.