Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2545-10

  • Zoro # G9060013


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Handle Type
Lever
Length
9
ADA Compliant
Yes
Depth
Tub Faucet: 9.01", Lever: 3.51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2545-10
Zoro #
G9060013
UPC #
760724392842
Country of Origin
United States

Dimensions

Length
9
Depth
Tub Faucet: 9.01", Lever: 3.51"
Height
2.19
Width
8
Faucet Connection Size
0.75
Handle Length (in)
3.19
Faucet Center Size
8

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Handle Material
Brass
Handle Type
Lever
ADA Compliant
Yes
Mounting Type
Wall
Number of Handles
2
Material
Solid Brass
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Weight
5.55
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Handle Included
Yes
Tub Spout Reach
8
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.