Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2555-10

  • Zoro # G9078457


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
3
Number of Holes
3
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2555-10
Zoro #
G9078457
UPC #
760724398073
Country of Origin
United States

Dimensions

Height
3
Length
6.88
Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
Width
8
Faucet Center Size
8
Handle Length (in)
3.56
Faucet Connection Size
0.75

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Number of Handles
2
Number of Holes
3
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Connection
3/4" NPT
Material
Solid Brass
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Mounting Type
Wall
Weight
5.55
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Handle Included
Yes
Tub Spout Reach
6
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.