Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2575-10

  • Zoro # G9064432


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Height
3.71
ADA Compliant
No
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Width
Lever: 2.30"
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2575-10
Zoro #
G9064432
UPC #
709180084526
Country of Origin
United States

Dimensions

Height
3.71
Width
Lever: 2.30"
Length
8
Depth
Tub Faucet: 7.35", Lever: 3.57"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.25

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
ADA Compliant
No
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Number of Handles
2
Handle Type
Lever
Handle Material
Brass
Connection
3/4" NPT
Number of Holes
3
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
4.75
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
7
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.