Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2915-10

  • Zoro # G9062043


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
ADA Compliant
No
Handle Material
Brass
Number of Holes
3
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2915-10
Zoro #
G9062043
UPC #
709180210826
Country of Origin
United States

Dimensions

Length
8
Depth
Handle: 3.42", Spout: 6.71"
Height
2.85
Handle Length (in)
3.74
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
ADA Compliant
No
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Handle Type
Lever
Material
Solid Brass
Mounting Type
Wall
Weight
6.8
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Drain included
No
Handle Included
Yes
Tub Spout Reach
6.05
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.