Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2925-10

  • Zoro # G9012806


product price:  $1,120.99
/ea
Free Shipping & Returns

Key Features

Height
4.63
Length
6
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2925-10
Zoro #
G9012806
UPC #
709180096376
Country of Origin
United States

Dimensions

Height
4.63
Length
6
Width
8
Depth
Handle: 3-1/8", Spout: 6"
Handle Length (in)
2.38
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Number of Handles
2
Handle Type
Cross
ADA Compliant
No
Mounting Type
Wall
Number of Holes
3
Features
Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Handle Material
Brass
Weight
4.4
Tub Spout Reach
5.56
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.