Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2975-10

  • Zoro # G9101487


product price: $1,107.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Handle Type
Lever
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2975-10
Zoro #
G9101487
UPC #
709180061299
Country of Origin
United States

Dimensions

Width
8
Height
4.63
Depth
Handle: 2.87", Spout: 6-9/16"
Length
7.5
Handle Length (in)
3.31
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Number of Handles
2
Handle Type
Lever
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Handle Material
Brass
Number of Holes
3
Material
Solid Brass
ADA Compliant
Yes
Weight
3.06
Tub Spout Reach
6.56
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Satin Bronze, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.