Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-2985-10

  • Zoro # G9095537


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Width
8
Material
Solid Brass
ADA Compliant
Yes
Handle Type
Cross
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2985-10
Zoro #
G9095537
UPC #
709180063316
Country of Origin
United States

Dimensions

Width
8
Depth
Handle: 2.87", Spout: 6-9/16"
Length
7.5
Height
4.13
Handle Length (in)
2.89
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
Yes
Handle Type
Cross
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Number of Holes
3
Number of Handles
2
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.06
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Tub Spout Reach
6.56
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Satin Bronze, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.