Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-3105-10

  • Zoro # G8978822


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Handle Type
Lever
Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3105-10
Zoro #
G8978822
UPC #
709180087558
Country of Origin
United States

Dimensions

Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Height
3
Width
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Handle Material
Brass
Handle Type
Lever
Mounting Type
Wall
ADA Compliant
No
Material
Solid Brass
Number of Holes
3
Connection
1/2" NPT
Number of Handles
2
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
3.15
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Tub Spout Reach
8.25
Drain included
No
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Handle Included
Yes

Description

Wall Mount Tub Faucet in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.