Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-3145-10

  • Zoro # G8933146


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Height
2.55
Material
Solid Brass
Connection
1/2" NPT
Width
8
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3145-10
Zoro #
G8933146
UPC #
709180065075
Country of Origin
United States

Dimensions

Height
2.55
Width
8
Depth
Tub Faucet: 7.92", Lever: 3.63"
Length
7.92
Faucet Center Size
8
Handle Length (in)
3.46
Faucet Connection Size
0.5

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Material
Solid Brass
Connection
1/2" NPT
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
ADA Compliant
Yes
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Number of Handles
2
Handle Material
Brass
Weight
3.06
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Tub Spout Reach
7.27
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Drain included
No

Description

Wall Mount Tub Faucet in Satin Bronze, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.