Tub Faucet, Satin Bronze (PVD), Wall

  • Mfr # 3-995-10

  • Zoro # G9030358


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Number of Holes
3
Width
7.88
Handle Type
Cross
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-995-10
Zoro #
G9030358
UPC #
760724279440
Country of Origin
United States

Dimensions

Width
7.88
Length
7
Depth
Spout: 7", Valve: 3-1/8"
Face Dia.
7/8"
Height
4.63
Handle Length (in)
2.75
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Bronze (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Number of Holes
3
Handle Type
Cross
Number of Handles
2
Handle Material
Brass
Material
Solid Brass
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Includes
Full Line of Matching Accessories
ADA Compliant
No
Weight
4.4
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Mount
Wall Mounted
Handle Included
Yes
Tub Spout Reach
6.56
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.