Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-1006-24S

  • Zoro # G9038252


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Length
13.5
Mounting Type
Deck
Handle Material
Brass
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1006-24S
Zoro #
G9038252
UPC #
760724950752
Country of Origin
United States

Dimensions

Length
13.5
Height
9.75
Width
15
Faucet Connection Size
0.75
Handle Length (in)
2
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Mounting Type
Deck
Handle Material
Brass
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Number of Handles
2
Handle Type
Cross
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
ADA Compliant
Yes
Weight
6.3
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
11.56
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.