Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-1096-24S

  • Zoro # G9008274


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
15
Connection
3/4" NPT
ADA Compliant
Yes
Face Dia.
Spout: 1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1096-24S
Zoro #
G9008274
UPC #
760724962212
Country of Origin
United States

Dimensions

Width
15
Face Dia.
Spout: 1-5/8"
Height
7.81
Length
11.69
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Connection
3/4" NPT
ADA Compliant
Yes
Material
Solid Brass
Handle Type
Lever
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Handle Material
Brass
Weight
6.1
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.44
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Drain included
No
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Connection
NPT

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.