Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-1206-24S

  • Zoro # G9011844


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Connection
3/4" NPT
Length
11.5
Handle Type
Lever
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1206-24S
Zoro #
G9011844
UPC #
760724262114
Country of Origin
United States

Dimensions

Length
11.5
Width
15
Height
6.5
Face Dia.
1-1/2"
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Material
Solid Brass
Connection
3/4" NPT
Handle Type
Lever
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Handles
2
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Number of Holes
3
ADA Compliant
Yes
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
Weight
5.45
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Drain included
No
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.25
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.