Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-1236-24S

  • Zoro # G9070398


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
15
Height
6.56
Connection
3/4" NPT
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-24S
Zoro #
G9070398
UPC #
709180106617
Country of Origin
United States

Dimensions

Width
15
Height
6.56
Face Dia.
Spout: 1-1/2"
Length
11.5
Depth
Spout: 11-1/2", Valve: 4-1/2"
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Material
Solid Brass
Connection
3/4" NPT
Number of Handles
2
Mounting Type
Deck
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Number of Holes
3
Handle Material
Brass
Handle Type
Lever
Features
Crystal Lever Handles
Weight
5.45
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Tub Spout Reach
9.25
Faucet Connection
NPT
Drain included
No
Faucet Mount
Deck Mounted
Faucet Material
Brass

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.