Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-1626-24S

  • Zoro # G8992804


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Handle Type
Lever
Length
11.2
Connection
3/4" NPT
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1626-24S
Zoro #
G8992804
UPC #
760724276531
Country of Origin
United States

Dimensions

Length
11.2
Width
15
Height
4.31
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Handle Type
Lever
Connection
3/4" NPT
ADA Compliant
Yes
Mounting Type
Deck
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Material
Solid Brass
Handle Material
Brass
Number of Holes
3
Weight
11.35
Faucet Connection
NPT
Tub Spout Reach
9.06
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Valve Type
WS Valve
Drain included
No
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.