Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-1746-24S

  • Zoro # G9033176


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Width
15
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1746-24S
Zoro #
G9033176
UPC #
760724993650
Country of Origin
United States

Dimensions

Width
15
Length
11.7
Height
7.81
Faucet Center Size
8
Handle Length (in)
4.56
Faucet Connection Size
0.75

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Material
Solid Brass
Mounting Type
Deck
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Number of Holes
3
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Weight
6.1
Drain included
No
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Tub Spout Reach
9.63

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.