Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-1766-24S

  • Zoro # G9015536


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Height
10.19
Handle Material
Brass
Connection
3/4" NPT
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1766-24S
Zoro #
G9015536
UPC #
760724995678
Country of Origin
United States

Dimensions

Height
10.19
Length
10.63
Depth
Lever: 2-3/8"
Width
15
Faucet Center Size
8
Handle Length (in)
2.38
Faucet Connection Size
0.75

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Handle Material
Brass
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Mounting Type
Deck
Handle Type
Cross
Material
Solid Brass
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
ADA Compliant
Yes
Number of Holes
3
Includes
Full Line of Matching Accessories
Number of Handles
2
Weight
6.8
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Tub Spout Reach
8.38
Faucet Mount
Deck Mounted

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.