Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-2046-24S

  • Zoro # G9041287


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Connection
3/4" NPT
Material
Solid Brass
Height
11.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2046-24S
Zoro #
G9041287
UPC #
760724303237
Country of Origin
United States

Dimensions

Height
11.25
Length
9.5
Width
Lever: 2-1/8"
Handle Length (in)
3.63
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Connection
3/4" NPT
Material
Solid Brass
Flow Rate (GPM)
1.8
Mounting Type
Deck
Number of Holes
3
Handle Type
Lever
ADA Compliant
Yes
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
Weight
7.5
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Tub Spout Reach
8
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.