Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-2416-24S

  • Zoro # G9067013


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Width
2-15/16" (Spout), 2-1/4" (Valve)
Connection
3/4" NPT
Handle Type
Lever
Length
9.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-24S
Zoro #
G9067013
UPC #
760724216612
Country of Origin
United States

Dimensions

Width
2-15/16" (Spout), 2-1/4" (Valve)
Length
9.25
Depth
9-1/4"
Height
6.5
Handle Length (in)
3.75
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Mounting Type
Deck
Connection
3/4" NPT
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Number of Holes
3
Handle Material
Brass
Weight
6.85
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Tub Spout Reach
7.31
Drain included
No
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.