Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-2456-24S

  • Zoro # G8928492


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Width
2-7/8" (Spout), 2-1/4" (Valve)
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Length
9.25
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-24S
Zoro #
G8928492
UPC #
760724220657
Country of Origin
United States

Dimensions

Width
2-7/8" (Spout), 2-1/4" (Valve)
Length
9.25
Depth
9-1/4"
Height
6.94
Handle Length (in)
3.31
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
Mounting Type
Deck
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Weight
6.9
Tub Spout Reach
9.06
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.