Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-2476-24S

  • Zoro # G8929585


product price: $1,976.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Material
Solid Brass
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2476-24S
Zoro #
G8929585
UPC #
709180194928
Country of Origin
United States

Dimensions

Depth
11-1/8"
Length
11.13
Height
6.5
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Handle Type
Lever
Material
Solid Brass
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Handle Material
Brass
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Number of Handles
2
ADA Compliant
Yes
Weight
6.5
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No
Tub Spout Reach
9
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.