Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-2546-24S

  • Zoro # G8963508


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Handle Type
Lever
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-24S
Zoro #
G8963508
UPC #
709180026342
Country of Origin
United States

Dimensions

Depth
10"
Length
10
Height
3.75
Handle Length (in)
3.19
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Handle Type
Lever
Mounting Type
Deck
Handle Material
Brass
Material
Solid Brass
Number of Holes
3
Number of Handles
2
Connection
3/4" NPT
ADA Compliant
No
Weight
14
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Drain included
No
Tub Spout Reach
8.38
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.