Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-2556-24S

  • Zoro # G8992244


product price: $1,902.99
/ea
Free Shipping & Returns

Key Features

Depth
10-1/8"
Mounting Type
Deck
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2556-24S
Zoro #
G8992244
UPC #
760724398752
Country of Origin
United States

Dimensions

Depth
10-1/8"
Height
5.81
Length
11.64
Width
3-1/16" (Spout), 2-1/8" (Valve)
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Mounting Type
Deck
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Number of Holes
3
Material
Solid Brass
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Weight
14
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.56
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Handle Included
Yes

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.