Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-2576-24S

  • Zoro # G9054203


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-24S
Zoro #
G9054203
UPC #
709180152751
Country of Origin
United States

Dimensions

Height
7.39
Length
11.15
Depth
11.15"
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Number of Holes
3
Material
Solid Brass
ADA Compliant
No
Handle Type
Lever
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Weight
11.95
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
9.29
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.