Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-2976-24S

  • Zoro # G9081747


product price: $1,901.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Width
2.38" (Spout), 2.14" (Valve)
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-24S
Zoro #
G9081747
UPC #
709180061640
Country of Origin
United States

Dimensions

Width
2.38" (Spout), 2.14" (Valve)
Depth
9.56"
Height
11.98
Length
9.56
Faucet Connection Size
0.75
Handle Length (in)
3.31
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
ADA Compliant
Yes
Number of Handles
2
Connection
3/4" NPT
Handle Type
Lever
Material
Solid Brass
Mounting Type
Deck
Flow Rate (GPM)
1.8
Number of Holes
3
Weight
11
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.88

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.