Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-3106-24S

  • Zoro # G8931448


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Flow Rate (GPM)
1.8
Length
9.31
Handle Material
Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-24S
Zoro #
G8931448
UPC #
709180246481
Country of Origin
United States

Dimensions

Length
9.31
Depth
9-5/16"
Width
1-7/8" (Spout), 1-7/8" (Valve)
Height
11.5
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Mounting Type
Deck
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Holes
3
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Connection
3/4" NPT
Material
Solid Brass
Number of Handles
2
ADA Compliant
Yes
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
3.7
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Tub Spout Reach
7.94

Description

Roman Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.