Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-916-24S

  • Zoro # G9053808


product price:  $1,573.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Connection
1/2"-14 NPT
Width
15
Handle Material
Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-916-24S
Zoro #
G9053808
UPC #
760724472278
Country of Origin
United States

Dimensions

Width
15
Height
5.6
Depth
Spout: 11-1/2"
Length
11.5
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Connection
1/2"-14 NPT
Handle Material
Brass
Number of Holes
3
Material
Solid Brass
Flow Rate (GPM)
1.8
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
Yes
Includes
Full Line of Matching Accessories
Handle Type
Lever
Number of Handles
2
Weight
5.75
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Tub Spout Reach
9.25
Hand Shower Flow Rate
1.8

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.