Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-926-24S

  • Zoro # G8968408


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Height
6.56
Depth
Spout: 11-1/2", Valve: 2-3/8"
Flow Rate (GPM)
1.8
Mounting Type
Deck
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-926-24S
Zoro #
G8968408
UPC #
760724273417
Country of Origin
United States

Dimensions

Height
6.56
Depth
Spout: 11-1/2", Valve: 2-3/8"
Length
11.5
Width
15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Mounting Type
Deck
Handle Type
Cross
ADA Compliant
Yes
Handle Material
Brass
Includes
Full Line of Matching Accessories
Number of Handles
2
Connection
1/2"-14 NPT
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Holes
3
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Weight
5.75
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
9.25
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.