Tub Faucet, Satin Gold (PVD), Deck

  • Mfr # 3-996L-24S

  • Zoro # G9013034


product price:  $1,574.99
/ea
Free Shipping & Returns

Key Features

Length
9.56
Mounting Type
Deck
Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-996L-24S
Zoro #
G9013034
UPC #
760724087410
Country of Origin
United States

Dimensions

Length
9.56
Width
15
Height
12
Depth
Valve: 2-3/8"
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Mounting Type
Deck
Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Number of Holes
3
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Connection
3/4" NPT
Handle Type
Lever
Material
Solid Brass
Includes
Full Line of Matching Accessories
Weight
5.5
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Drain included
No
Tub Spout Reach
7.88
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.