Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-1205-24S

  • Zoro # G8926803


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Features
Traditional Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Height
2.81
Face Dia.
Spout: 1-1/2"
Width
8
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1205-24S
Zoro #
G8926803
UPC #
760724965794
Country of Origin
United States

Dimensions

Height
2.81
Face Dia.
Spout: 1-1/2"
Width
8
Depth
Spout: 7-9/16", Valve: 2-11/16"
Length
7.56
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Features
Traditional Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Includes
Lever Handles
Connection
1/2" NPT
Mounting Type
Wall
Handle Material
Brass
Material
Solid Brass
ADA Compliant
No
Number of Handles
2
Handle Type
Lever
Weight
4.65
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.81
Faucet Connection
NPT

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.