Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-1225/24S

  • Zoro # G9070915


product price:  $785.99
/ea
Free Shipping & Returns

Key Features

Height
2.81
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Width
8
Length
7.59
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1225/24S
Zoro #
G9070915
UPC #
760724612186
Country of Origin
United States

Dimensions

Height
2.81
Width
8
Length
7.59
Face Dia.
Spout: 1-1/2"
Depth
Spout: 7-9/16", Valve: 2-7/8"
Handle Length (in)
2.94
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Cross
Handle Material
Brass
Includes
Full Line of Matching Accessories
Material
Solid Brass
ADA Compliant
No
Connection
1/2" NPT
Number of Holes
3
Number of Handles
2
Mounting Type
Wall
Weight
4.65
Faucet Mount
Wall Mounted
Tub Spout Reach
6.81
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.