Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-1505-24S

  • Zoro # G9051735


product price:  $1,388.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
7
Height
4.63
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Includes
Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505-24S
Zoro #
G9051735
UPC #
760724971818
Country of Origin
United States

Dimensions

Length
7
Height
4.63
Face Dia.
Spout: 7/8"
Width
Spout: 2-3/8", Valve: 4-3/16"
Depth
Spout: 7", Valve: 2-5/8"
Faucet Connection Size
0.5
Handle Length (in)
3.69
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Includes
Lever Handles
ADA Compliant
No
Material
Solid Brass
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Handle Type
Lever
Connection
1/2" NPT
Number of Holes
3
Weight
4.6
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
6.56
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.