Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-1605/24S

  • Zoro # G9000102


product price: $855.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Depth
Valve: 2-13/16", Tub: 7-7/16"
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Number of Holes
3
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1605/24S
Zoro #
G9000102
UPC #
760724271758
Country of Origin
United States

Dimensions

Depth
Valve: 2-13/16", Tub: 7-7/16"
Width
7.88
Height
2.75
Length
7.44
Handle Length (in)
3
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
ADA Compliant
No
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Number of Holes
3
Mounting Type
Wall
Material
Solid Brass
Number of Handles
2
Handle Type
Cross
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Connection
3/4" NPT
Weight
5.15
Drain included
No
Handle Included
Yes
Tub Spout Reach
6.75
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Valve Type
BP

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.