This item is Discontinued.

Newport Brass Tub Faucet, Satin Gold (PVD), Wall 3-1645/24S

Tub Faucet, Satin Gold (PVD), Wall (Discontinued)

  • Mfr # 3-1645/24S
  • Zoro # G9068858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1645/24S
Zoro #
G9068858
UPC #
760724280668
Country of Origin
United States

Dimensions

Height
2.75
Width
7.88
Depth
Spout: 7-7/16", Valve: 2-7/16"
Face Dia.
Spout: 1-3/8"
Length
7.44
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2.75

Details

Includes
Bushing, Cross Handles, Adapter
Finish
Satin Gold (PVD)
Features
Traditional Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Handle Type
Cross
Weight
5.5
Faucet Mount
Wall Mounted
Faucet Material
Brass
Tub Spout Reach
6.75
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Valve Type
BP
Handle Included
Yes

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.