Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-2045-24S

  • Zoro # G9026124


product price:  $1,322.99
/ea
Free Shipping & Returns

Key Features

Length
7.25
Number of Handles
2
Mounting Type
Wall
Handle Type
Lever
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2045-24S
Zoro #
G9026124
UPC #
760724302896
Country of Origin
United States

Dimensions

Length
7.25
Width
7.88
Depth
Handle: 3", Spout: 7-1/4"
Height
2
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.63

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Number of Handles
2
Mounting Type
Wall
Handle Type
Lever
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Handle Material
Brass
Weight
6.2
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Mount
Wall Mounted
Tub Spout Reach
6.75
Drain included
No

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.