Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-2415-24S

  • Zoro # G9011345


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Depth
Handle: 3-5/16", Spout: 7-13/16"
ADA Compliant
Yes
Number of Holes
3
Height
2.75
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2415-24S
Zoro #
G9011345
UPC #
709180138397
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.75
Width
7.88
Length
7.81
Handle Length (in)
3.3
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Number of Holes
3
Handle Type
Lever
Handle Material
Brass
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Weight
5.25
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
7.38

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.