Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-2445/24S

  • Zoro # G8928194


product price:  $815.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Depth
Handle: 3-5/16", Spout: 7-13/16"
Connection
1/2" NPT
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2445/24S
Zoro #
G8928194
UPC #
760724218470
Country of Origin
United States

Dimensions

Depth
Handle: 3-5/16", Spout: 7-13/16"
Width
8
Length
7.81
Height
2.5
Faucet Connection Size
0.5
Handle Length (in)
2.5
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
ADA Compliant
Yes
Connection
1/2" NPT
Handle Material
Brass
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Cross
Number of Holes
3
Material
Solid Brass
Mounting Type
Wall
Weight
5.25
Tub Spout Reach
7.38
Faucet Valve Type
BP
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.