Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-2465-24S

  • Zoro # G9018808


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Handle Material
Brass
Width
8
Height
3.13
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2465-24S
Zoro #
G9018808
UPC #
709180019191
Country of Origin
United States

Dimensions

Width
8
Height
3.13
Length
8
Depth
Handle: 3-5/16", Spout: 8-5/16"
Faucet Connection Size
0.5
Handle Length (in)
2.5
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Handle Material
Brass
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Material
Solid Brass
Number of Holes
3
Number of Handles
2
Handle Type
Cross
Weight
3.65
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.69
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.