Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-2475-24S

  • Zoro # G9014872


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Length
8.31
Height
3.19
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2475-24S
Zoro #
G9014872
UPC #
760724223153
Country of Origin
United States

Dimensions

Length
8.31
Height
3.19
Depth
Spout: 8-5/16"
Width
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Handle Material
Brass
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Brass
Number of Handles
2
Connection
1/2" NPT
Number of Holes
3
Weight
4.75
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.69
Faucet Valve Type
BP
Handle Included
Yes

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.