Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-2495-24S

  • Zoro # G9074546


product price:  $1,129.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Height
1.13
Width
8
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495-24S
Zoro #
G9074546
UPC #
709180108277
Country of Origin
United States

Dimensions

Height
1.13
Width
8
Length
9.13
Depth
Handle: 3.45", Spout: 9.15"
Handle Length (in)
3.19
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Lever
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Connection
1/2" NPT
Number of Handles
2
ADA Compliant
No
Number of Holes
3
Weight
3.6
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass
Tub Spout Reach
8.25
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.