Tub Faucet, Satin Gold (PVD), Wall

  • Mfr # 3-2565-24S

  • Zoro # G8937398


product price:  $1,123.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Number of Holes
3
Length
9
Handle Type
Lever
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2565-24S
Zoro #
G8937398
UPC #
709180024089
Country of Origin
United States

Dimensions

Length
9
Height
2.13
Width
8
Depth
Tub Faucet: 9", Lever: 3-1/16"
Handle Length (in)
3.63
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Satin Gold (PVD)
Item
Tub Faucet
Material
Solid Brass
Number of Holes
3
Handle Type
Lever
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Connection
3/4" NPT
Mounting Type
Wall
Handle Material
Brass
ADA Compliant
No
Weight
6.2
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Mount
Wall Mounted
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Faucet Connection
NPT
Tub Spout Reach
8

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.